Shop All Proximity Sensors
Eaton
Proximity Sensor, PNP, 8mm Detect Dist.
Mfr # E57P-18UPN8-C2
Zoro # G1881708
original price:
$122.00
9% off
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # E57P-18UPN8-C2
- Zoro # G1881708
- UPC # 786685906188
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 18 mm |
Length | 66 mm |
Width | 5 in |
Depth | 6 in |
Length (Straight Wireway) | 66 mm |
Product Height | 1.75 in |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 10 to 48V DC, Unshielded, Proximity Sensor Operating Frequency 1,200 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 8 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 4X, IP Rating 69K, Case Material Stainless Steel, Length 66 mm, Operating Temp. Range -40 Degrees to 158 Degrees F, Max. Current Load 300mA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Cord Connector, Silver, 1-31/64" L, Steel (3703-1)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 48" L (MT4-48)
- TRIPP LITE Internet Office UPS, B/U Time 17min, 550 VA, 8 Outlets, 1 USB (TRPINTERNET550U)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 15A, 1 Pole, 277/480V AC, D Curve (FAZ-D15/1-NA-SP)
- EATON ProxSwitch, 12mm, Shielded, PNP, NC, 2m (E57G-12SPC2-C2)
- EATON Proximity Sensor, Inductive, 30mm, NC (E57LBL30A2EA)
- EATON Proximity Sensor, Inductive, 12mm, NPN, NO (E57-12LE10-C)
- EATON Proximity Sensor, Inductive, 30mm, NO (E57LAL30A2EA)
- EATON Proximity Sensor, NPN, 2m Cable, 600 Hz (E57P-30UNN15-C2)
- EATON Proximity Sensor, NO, 4 pin Micro (E57P-12UNN4-Q)
- EATON ProxSwitch, 18mm, Unshielded, PNP, NO, 4pin (E57G-18UPN8-Q)
- Eaton Proximity Sensors