Shop All Proximity Sensors
Eaton
Proximity Sensor, PNP, 4 pin Micro, 2000 Hz
Mfr # E57P-12SPN2-Q
Zoro # G1881927
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57P-12SPN2-Q
- Zoro # G1881927
- UPC # 786685905617
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 12 mm |
Length | 64 mm |
Width | 5 in |
Depth | 2 in |
Length (Straight Wireway) | 64 mm |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 48V DC, Shielded, Proximity Sensor Operating Frequency 2,000 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 2 mm, Proximity Sensor Electrical Connection 4 Pin Micro Connector, Output Mode NO, NEMA Rating 4X, IP Rating 69K, Case Material Stainless Steel, Length 64 mm, Operating Temp. Range -40 Degrees to 158 Degrees F, Max. Current Load 300mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB MS132-4.0, 3P MMP 2.5-4.0A RANGE (MS132-4.0)
- BLACK BOX Taa Gigatrue 3 Cat6Patch Cable (Utp) (C6PC80-BK-07)
- EATON BUSSMANN Cutout Link, FL3 Series, 80A, Fast-Acting, 27,000V AC, Pin, K Link Type, Removable (FL3K80)
- ELECTRIDUCT Adhesive Backed Mounting Bases- 1" x 50 Pieces- Black (CT-ED-ABM-100-50-BK)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C116C02-D1)
- EATON Proximity Sensor, Inductive, 12mm, NO (E57-12LE10-A)
- EATON Proximity Sensor, Inductive, 12mm, NO (E57-12LE06-A)
- EATON ProxSwitch, 12mm, Unshielded, PNP, NO, 2m (E57G-12UPN4-C2)
- EATON Proximity Sensor, Inductive, 18mm, NO (E57-18LE12-A)
- EATON Proximity Sensor, Inductive, 18mm, NO (E57-18LE12-AA)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18A109C02-A1)
- Eaton Sensors