Shop All Proximity Sensors
Eaton
Proximity Sensor, PNP, 4 pin Micro, 1200 Hz
Mfr # E57P-18UPN8-Q
Zoro # G1881699
original price:
$166.86
13% off
new price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57P-18UPN8-Q
- Zoro # G1881699
- UPC # 786685906225
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Length | 66 mm |
Proximity Sensor Diameter | 18 mm |
Width | 2 in |
Depth | 2 in |
Length (Straight Wireway) | 66 mm |
Product Height | 5 in |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 10 to 48V DC, Unshielded, Proximity Sensor Operating Frequency 1,200 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 8 mm, Proximity Sensor Electrical Connection 4 Pin Micro Connector, Output Mode NO, NEMA Rating 4X, IP Rating 69K, Case Material Stainless Steel, Length 66 mm, Operating Temp. Range -40 Degrees to 158 Degrees F, Max. Current Load 300mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Spring Wound, 30 Min (FD430MW)
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5324)
- HELI-TUBE 1/2 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 1/2 C-100)
- HUBBELL WIRING DEVICE-KELLEMS 35 ft. Shore Power Cable (HBL61CM05)
- EATON ProxSwitch-Short, 12mm, UnShlded, NPN, NC, 2m (E57PS-12UNC4-C2)
- EATON Proximity Sensor, Inductive, 18mm, NO (E57SAL18A4E)
- EATON Proximity Sensor, Inductive, 18mm, NO (E57-18LE12-AA)
- EATON Proximity Sensor, Inductive, 30mm, NO (E57-30LE22-AA)
- EATON ProxSwitch-Short, 18mm, Shlded, PNP, NO, 4pin (E57PS-18SPN5-Q)
- EATON Proximity Sensor, Inductive, 30mm, PNP, NC (E57-30LE22-B1D)
- TURCK COMBI PROX 20-250V-AC PROXIMITY SENSOR (NI35-CP40-FDZ30X2)
- Eaton Proximity Sensors