Shop All Proximity Sensors
Eaton
Proximity Sensor, NPN, NO, 2m Cable, 2000 Hz
Mfr # E57P-12SNN2-C2
Zoro # G1881979
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57P-12SNN2-C2
- Zoro # G1881979
- UPC # 786685905501
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Length | 64 mm |
Proximity Sensor Diameter | 12 mm |
Width | 5 in |
Depth | 6 in |
Length (Straight Wireway) | 64 mm |
Product Height | 2 in |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 48V DC, Shielded, Proximity Sensor Operating Frequency 2,000 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 2 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 4X, IP Rating 69K, Case Material Stainless Steel, Length 64 mm, Operating Temp. Range -40 Degrees to 158 Degrees F, Max. Current Load 300mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACER GROUP Pacer 6/3 AWG Triplex Cable, Black/Green/White, 50' (W6/3-50)
- SECURITRON Door Actuators & Plates (SP-1)
- RACO Grounding Bushing, 1-61/64" L, 2" Conduit (1218)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 4-6.3A, 1P (GV2ME10)
- EATON ProxSwitch, 12mm, Shielded, NPN, NO, 4pin (E57G-12SNN2-Q)
- EATON Proximity Sensor, Inductive, 18mm (E59-A18A107D01-CV)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18A109A01-A1)
- EATON ProxSwitch, 18mm, Unshielded, NPN, NC, 2m (E57P-18UNC12-C2)
- EATON Proximity Sensor, PNP, 4mm Detect Dist. (E57P-12UPN4-Q)
- EATON Proximity Sensor, Inductive, 30mm, PNP, NC (E57-30LE22-B1D)
- TELEMECANIQUE SENSORS Inductive sensor XS6 M12-L53mm-brass (XS612B1MAL10)
- Eaton Proximity Sensors