Shop All Proximity Sensors
Eaton
Proximity Sensor, NPN, NO, 2m Cable, 1200 Hz
Mfr # E57P-18UNN8-C2
Zoro # G1881741
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # E57P-18UNN8-C2
- Zoro # G1881741
- UPC # 786685906102
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Length | 66 mm |
Proximity Sensor Diameter | 18 mm |
Width | 5-1/4 in |
Depth | 6-1/4 in |
Length (Straight Wireway) | 66 mm |
Product Height | 2 in |
Product Width | 5.25 in |
Product Length/Depth | 6.25 in |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 10 to 48V DC, Unshielded, Proximity Sensor Operating Frequency 1,200 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 8 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 4X, IP Rating 69K, Case Material Stainless Steel, Length 66 mm, Operating Temp. Range -40 Degrees to 158 Degrees F, Max. Current Load 300mA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System AVR, 6 Outlets, 750VA, Backup Time 45Min, Bk (TRPSMART750USB)
- SCHNEIDER ELECTRIC Replacement Magnetic Coil, 208VAC, 50/60Hz (LXD3LE7)
- PANDUIT Heat Shrink Label, 1x0.84, PK1000 (H100X084H1T)
- TELEMECANIQUE SENSORS Straight Actuating Key (XCSZ01)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18A109C02-A1)
- EATON ProxSwitch, 30mm, Shielded, PNP, NO, 4pin (E57P-30SPN15-Q)
- EATON ProxSwitch-Short, 18mm, Shlded, PNP, NO, 2m (E57PS-18SPN5-C2)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18A108C02-D1)
- EATON Proximity Sensor, NO, 2m Cable, Inductive (E57P-12SPN2-C2)
- EATON Proximity Sensor, Inductive, 12mm, PNP, NC (E57-12LE10-B1D)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO (XS230SAMAU20)
- Eaton Proximity Sensors