Shop All Proximity Sensors
Eaton
Proximity Sensor, NPN, NC, 4 pin Micro
Mfr # E57P-12UNC4-Q
Zoro # G1881909
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57P-12UNC4-Q
- Zoro # G1881909
- UPC # 786685905655
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 12 mm |
Length | 64 mm |
Width | 1-3/4 in |
Depth | 3-1/4 in |
Length (Straight Wireway) | 64 mm |
Product Length/Depth | 3.25 in |
Product Height | 1.75 in |
Product Width | 1.75 in |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 48V DC, Unshielded, Proximity Sensor Operating Frequency 2,000 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 4 mm, Proximity Sensor Electrical Connection 4 Pin Micro Connector, Output Mode NC, NEMA Rating 4X, IP Rating 69K, Case Material Stainless Steel, Length 64 mm, Operating Temp. Range -40 Degrees to 158 Degrees F, Max. Current Load 300mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Toggel Switch Operator, 22mm, Black (ZB4BD48)
- HUBBELL Duplex Opening Wall Plates and Box Cover, Number of Gangs: 2 Aluminum, Brushed Finish, Silver (SA82)
- ALLEN TEL Cat 5e Patch Cable, 5 ft, Orange (AT1505EV-OR)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 0.50A, 250V AC, Non-Indicating (FLNR.500)
- EATON ProxSwitch, 30mm, Unshielded, PNP, NC, 4pin (E57G-30UPC15-Q)
- EATON ProxSwitch, 18mm, Unshielded, PNP, NO, 2m (E57G-18UPN8-C2)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18A108C02-D1)
- EATON Proximity Sensor, Inductive, 12mm, NO (E57-12LE10-AA)
- EATON ProxSwitch, 30mm, Unshielded, NPN, NC, 2m (E57G-30UNC15-C2)
- EATON ProxSwitch, 30mm, Shielded, NPN, NO, 4pin (E57G-30SNN10-Q)
- IFM INDUCTIVE 10-30V-DC PROXIMITY SENSOR (IE5344 IEBC003BASKG/0.3M/AS)
- Eaton Sensors