Shop All Proximity Sensors
Eaton
Proximity Sensor, NPN, NC, 2mm Detect Dist.
Mfr # E57P-12SNC2-Q
Zoro # G1881988
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57P-12SNC2-Q
- Zoro # G1881988
- UPC # 786685905471
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Length | 64 mm |
Proximity Sensor Diameter | 12 mm |
Width | 5 in |
Depth | 2 in |
Length (Straight Wireway) | 64 mm |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 48V DC, Shielded, Proximity Sensor Operating Frequency 2,000 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 2 mm, Proximity Sensor Electrical Connection 4 Pin Micro Connector, Output Mode NC, NEMA Rating 4X, IP Rating 69K, Case Material Stainless Steel, Length 64 mm, Operating Temp. Range -40 Degrees to 158 Degrees F, Max. Current Load 300mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Reducing Washer, 3-1/2" To 2", Steel (1389)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1" Trade (232-SW)
- HUBBELL Rocker Wall Plates and Box Cover, Number of Gangs: 2 Brass, Brushed Finish, Brass (SB262)
- FASTENATION 1.00" W x 12.0" L Hook-and-Loop Black Cinch Strap, 10 pk. (1X12KPVST)
- EATON ProxSwitch, 18mm, Unshielded, NPN, NC, 2m (E57P-18UNC12-C2)
- EATON Proximity Sensor, NPN, NC, 2m Cable, 2000 Hz (E57P-12SNC2-C2)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30C129A01-A1)
- EATON ProxSwitch, 12mm, Unshielded, PNP, NC, 2m (E57G-12UPC4-C2)
- EATON Proximity Sensor, Inductive, 18mm (E59-A18A107D01-CV)
- EATON ProxSwitch, 12mm, Unshielded, NPN, NO, 4pin (E57G-12UNN4-Q)
- EATON Proximity Sensor, Inductive, 18mm, PNP, NC (E57-18LE20-B1)
- Eaton Proximity Sensors