Shop All Proximity Sensors
Eaton
Proximity Sensor, NPN, NC, 15mm Detect Dist
Mfr # E57P-30UNC15-C2
Zoro # G1881601
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57P-30UNC15-C2
- Zoro # G1881601
- UPC # 786685906447
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Length | 68 mm |
Proximity Sensor Diameter | 30 mm |
Width | 5-1/4 in |
Depth | 6-1/4 in |
Length (Straight Wireway) | 68 mm |
Product Length/Depth | 6.25 in |
Product Width | 5.25 in |
Product Height | 2 in |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 10 to 48V DC, Unshielded, Proximity Sensor Operating Frequency 600 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 15 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, NEMA Rating 4X, IP Rating 69K, Case Material Stainless Steel, Length 68 mm, Operating Temp. Range -40 Degrees to 158 Degrees F, Max. Current Load 300mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1/4" Inside Diameter - 3,200' Length - Black (WL910BSP)
- QUICKCABLE 22-18 AWG PVC Pin Terminal 0.075" Stud PK100 (160175-100)
- L.H. DOTTIE L.H. Dottie 2'' Rigid Conduit Plastic Bushing, 25PK (PB200)
- EATON Circuit Breaker, CH Series 25A, 2 Pole, 120/240V AC (CHF225)
- EATON ProxSwitch, 18mm, Shielded, NPN, NC, 4pin (E57G-18SNC5-Q)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C116C02-D1)
- EATON Proximity Sensor, Inductive, 12mm, NPN, NC (E57-12LE06-C1)
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12C110C02-D1)
- EATON ProxSwitch, 12mm, Unshielded, PNP, NC, 2m (E57G-12UPC4-C2)
- EATON Proximity Sensor, Inductive, 18mm, NC (E57-18LE12-A1)
- TURCK COMBI PROX 20-250V-AC PROXIMITY SENSOR (NI35-CP40-FDZ30X2)
- Eaton Proximity Sensors