Shop All Proximity Sensors
Eaton
Proximity Sensor, NPN, 600 Hz, Inductive
Mfr # E57P-30UNN15-Q
Zoro # G1881577
original price:
$120.66
8% off
new price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57P-30UNN15-Q
- Zoro # G1881577
- UPC # 786685906492
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Length | 68 mm |
Proximity Sensor Diameter | 30 mm |
Width | 2 in |
Depth | 5 in |
Length (Straight Wireway) | 68 mm |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 10 to 48V DC, Unshielded, Proximity Sensor Operating Frequency 600 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 15 mm, Proximity Sensor Electrical Connection 4 Pin Micro Connector, Output Mode NO, NEMA Rating 4X, IP Rating 69K, Case Material Stainless Steel, Length 68 mm, Operating Temp. Range -40 Degrees to 158 Degrees F, Max. Current Load 300mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - White (HS365-S100-WHITE)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Flush Black, 15A Kit (RCT201BK)
- SCHNEIDER ELECTRIC ContrlStationEnclosur, 22mm, 3Hole, Plastic (XALK03H7)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Cast Aluminum (HBL20405)
- EATON ProxSwitch, 18mm, Shielded, NPN, NC, 4pin (E57G-18SNC5-Q)
- EATON ProxSwitch, 30mm, Unshielded, PNP, NC, 4pin (E57G-30UPC15-Q)
- EATON Proximity Sensor, PNP, 12mm Detect Dist. (E57G-18UPN12-Q)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30C129C02-A1)
- EATON ProxSwitch, 30mm, Unshielded, PNP, NO, 4pin (E57G-30UPN15-Q)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30C129C02-D1)
- AUTEL MXSensor 1SensorM Bulk Box 20 (AUL300060)
- Eaton Sensors