Shop All Proximity Sensors
Eaton
Proximity Sensor, NPN, 4 pin Micro, 600 Hz
Mfr # E57P-30SNN10-Q
Zoro # G1881656
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57P-30SNN10-Q
- Zoro # G1881656
- UPC # 786685906317
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Length | 68 mm |
Proximity Sensor Diameter | 30 mm |
Width | 2 in |
Depth | 5 in |
Length (Straight Wireway) | 68 mm |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 10 to 48V DC, Shielded, Proximity Sensor Operating Frequency 600 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 10 mm, Proximity Sensor Electrical Connection 4 Pin Micro Connector, Output Mode NO, NEMA Rating 4X, IP Rating 69K, Case Material Stainless Steel, Length 68 mm, Operating Temp. Range -40 Degrees to 158 Degrees F, Max. Current Load 300mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Single Receptacle (810C)
- EATON B-LINE Wire Rope, 1/8 In Rope Diameter, 500Ft (BKW125)
- LEVITON Watertight Locking Plug (26W48)
- ZORO SELECT Wall Switch, 20A, Gray, 4-Way Type, Toggle (4904BGRY)
- EATON Proximity Sensor, PNP, 4mm Detect Dist. (E57P-12UPN4-Q)
- EATON Proximity Sensor, Inductive, 1mm, PNP, NO (E57-08GS01-GDB)
- EATON ProxSwitch, 12mm, Unshielded, PNP, NO, 2m (E57G-12UPN4-C2)
- EATON ProxSwitch-Short, 12mm, UnShlded, NPN, NO, 4p (E57PS-12UNN4-Q)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C116D01-D1)
- EATON Proximity Sensor, Inductive, 30mm (E59-A30A112D01-CV)
- RCI Capacitive Sensing Touchplate (910TC)
- Eaton Proximity Sensors