Shop All Proximity Sensors
Eaton
Proximity Sensor, NPN, 4 pin Micro, 1200 Hz
Mfr # E57P-18SNC5-Q
Zoro # G1881820
original price:
$150.54
13% off
new price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57P-18SNC5-Q
- Zoro # G1881820
- UPC # 786685905853
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 18 mm |
Length | 66 mm |
Width | 2 in |
Depth | 5 in |
Length (Straight Wireway) | 66 mm |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 10 to 48V DC, Shielded, Proximity Sensor Operating Frequency 1,200 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 5 mm, Proximity Sensor Electrical Connection 4 Pin Micro Connector, Output Mode NC, NEMA Rating 4X, IP Rating 69K, Case Material Stainless Steel, Length 66 mm, Operating Temp. Range -40 Degrees to 158 Degrees F, Max. Current Load 300mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB MCBH-01, 1 NC CONTACT BLOCK W/HLDR, PK 10 (MCBH-01)
- SENSORSWITCH Standard Range Sensor, Dual, 1800 sq. ft. (NCM PDT 10 RJB)
- PANDUIT Cushion Sleeving, Extra-Heavy or Super-H (PCSLSH-B-CR)
- PANDUIT Cable Tie, 20.1"L, Nylon, Black, PK100 (PRT5EH-C30)
- EATON Proximity Sensor, NPN, NO, 5mm Detect Dist. (E57P-18SNN5-C2)
- EATON Proximity Sensor, Inductive, 18mm, NC (E57-18LE12-A1)
- EATON ProxSwitch, 18mm, Unshielded, PNP, NO, 4pin (E57G-18UPN8-Q)
- EATON ProxSwitch, 12mm, Shielded, NPN, NO, 2m (E57G-12SNN2-C2)
- EATON ProxSwitch, 30mm, Unshielded, PNP, NC, 4pin (E57G-30UPC15-Q)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18A108C02-D1)
- IFM Proximity Sensor, Inductive, 5mm, PNP/NPN (IG5717)
- Eaton Proximity Sensors