Shop All Proximity Sensors
Eaton
Proximity Sensor, NPN, 2mm Detect Dist.
Mfr # E57PS-12SNC2-Q
Zoro # G1881516
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # E57PS-12SNC2-Q
- Zoro # G1881516
- UPC # 786685906607
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Length | 41 mm |
Proximity Sensor Diameter | 12 mm |
Width | 1-3/4 in |
Depth | 3-1/4 in |
Length (Straight Wireway) | 41 mm |
Product Width | 1.75 in |
Product Height | 1.75 in |
Product Length/Depth | 3.25 in |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 48V DC, Shielded, Proximity Sensor Operating Frequency 2,000 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 2 mm, Proximity Sensor Electrical Connection 4 Pin Micro Connector, Output Mode NC, NEMA Rating 4X, IP Rating 69K, Case Material Stainless Steel, Length 41 mm, Operating Temp. Range -40 Degrees to 158 Degrees F, Max. Current Load 300mA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (RXM4AB2B7)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Black (9001KR1BH5)
- ELECTRIDUCT Dual Wall Heat Shrink Kit- 38 pcs- 4:1- 5/32" to 11/16"- Black (HS4-KIT-DW-BK)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, Green (ZBVB37)
- EATON Proximity Sensor, Inductive, 1mm, PNP, NO (E57-08GS01-GDB)
- EATON Proximity Sensor, Inductive, 30mm, PNP, NO (E57-30LE22-BD)
- EATON Proximity Sensor, PNP, 2m Cable, Inductive (E57G-30UPN22-C2)
- EATON ProxSwitch-Short, 12mm, UnShlded, NPN, NO, 4p (E57PS-12UNN4-Q)
- EATON Proximity Sensor, NO, 4 pin Micro (E57P-12UNN4-Q)
- EATON Proximity Sensor, Inductive, 12mm (E59-A12C108C02-CV)
- TELEMECANIQUE SENSORS 24240VAc Proximity Switch, XS7C40FP260H7 (XS7-C40FP260H7)
- Eaton Sensors