Shop All Proximity Sensors
Eaton
Proximity Sensor, NPN, 2m Cable, 2000 Hz
Mfr # E57PS-12SNC2-C2
Zoro # G1881525
original price:
$120.66
8% off
new price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57PS-12SNC2-C2
- Zoro # G1881525
- UPC # 786685906591
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 12 mm |
Length | 41 mm |
Width | 5-1/4 in |
Depth | 6-1/4 in |
Length (Straight Wireway) | 41 mm |
Product Length/Depth | 6.25 in |
Product Height | 2 in |
Product Width | 5.25 in |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 48V DC, Shielded, Proximity Sensor Operating Frequency 2,000 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 2 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, NEMA Rating 4X, IP Rating 69K, Case Material Stainless Steel, Length 41 mm, Operating Temp. Range -40 Degrees to 158 Degrees F, Max. Current Load 300mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD16168)
- GARDNER BENDER Butt Splice, 14 to 16 AWG, PK100 (10-123)
- BRIDGEPORT FITTINGS Grounding /Bonding Connector, Enclosure (MC-100)
- TYCON SYSTEMS Tpdin Poe Powered Relay (TPDIN-POE-RELAY)
- EATON Proximity Sensor, PNP, 4mm Detect Dist. (E57P-12UPN4-Q)
- EATON Proximity Sensor, Inductive, 1mm, PNP, NO (E57-08GS01-G)
- EATON Proximity Sensor, PNP, NO, 5mm Detect Dist. (E57P-18SPN5-Q)
- EATON ProxSwitch, 30mm, Unshielded, NPN, NC, 4pin (E57G-30UNC15-Q)
- EATON ProxSwitch, 18mm, Shielded, PNP, NO, 4pin (E57P-18SPN8-Q)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C116C02-D1)
- IFM Proximity Sensor, Capacitive, 8mm, PNP/NPN (KI5084)
- Eaton Proximity Sensors