Shop All Proximity Sensors
Eaton
Proximity Sensor, NPN, 2m Cable, 1200 Hz
Mfr # E57P-18SNC5-C2
Zoro # G1881839
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57P-18SNC5-C2
- Zoro # G1881839
- UPC # 786685905846
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Length | 66 mm |
Proximity Sensor Diameter | 18 mm |
Width | 5-1/4 in |
Depth | 6-1/4 in |
Length (Straight Wireway) | 66 mm |
Product Width | 5.25 in |
Product Height | 2 in |
Product Length/Depth | 6.25 in |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 10 to 48V DC, Shielded, Proximity Sensor Operating Frequency 1,200 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 5 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, NEMA Rating 4X, IP Rating 69K, Case Material Stainless Steel, Length 66 mm, Operating Temp. Range -40 Degrees to 158 Degrees F, Max. Current Load 300mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M20E34)
- TELEMECANIQUE SENSORS Alternator Lqd Lvl Swch, Vrtcl Open Tank (9038AG1N5)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.32 to 0.43 in. (073031201)
- SUPERIOR ELECTRIC Shore Power Extension Cord NEMA L5-30P 30 Amp STOW NEMA L5-30R 10AWG/3, 40ft (RVA1559)
- EATON ProxSwitch, 12mm, Shielded, NPN, NO, 2m (E57G-12SNN2-C2)
- EATON ProxSwitch, 12mm, Unshielded, PNP, NO, 2m (E57G-12UPN4-C2)
- EATON Proximity Sensor, Inductive, 18mm, PNP, NC (E57-18LE20-B1)
- EATON Proximity Sensor, Inductive, 18mm, NO (E57-18LE12-A)
- EATON ProxSwitch, 30mm, Unshielded, NPN, NC, 4pin (E57G-30UNC15-Q)
- EATON ProxSwitch, 18mm, Shielded, PNP, NO, 4pin (E57P-18SPN8-Q)
- OMRON Proximity Sensor, 10 to 30 V DC, 47.1 mm L (E2E-X2C112 2M)
- Eaton Sensors