Shop All Proximity Sensors
Eaton
Proximity Sensor, NO, 4 pin Micro, 2000 Hz
Mfr # E57P-12SNN2-Q
Zoro # G1881960
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57P-12SNN2-Q
- Zoro # G1881960
- UPC # 786685905525
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Length | 64 mm |
Proximity Sensor Diameter | 12 mm |
Width | 2 in |
Depth | 3 in |
Length (Straight Wireway) | 64 mm |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 48V DC, Shielded, Proximity Sensor Operating Frequency 2,000 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 2 mm, Proximity Sensor Electrical Connection 4 Pin Micro Connector, Output Mode NO, NEMA Rating 4X, IP Rating 69K, Case Material Stainless Steel, Length 64 mm, Operating Temp. Range -40 Degrees to 158 Degrees F, Max. Current Load 300mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 4" Trade Size (SGBTL39040)
- LEVITON Receptacle (5801-W)
- BALDOR-RELIANCE Baldor-Reliance Conduit Box Kit, Standard Size, 35CB5001A01SP, 56, 143-5T NEMA Frames (35CB5001A01SP)
- EATON Cutler-Hammer Replacement Coil, NEMA, 120VAC, Size 1, 2 (9-3285-1)
- EATON Proximity Sensor, Inductive, 30mm, PNP, NC (E57-30LE22-B1)
- EATON ProxSwitch-Short, 12mm, UnShlded, NPN, NO, 4p (E57PS-12UNN4-Q)
- EATON ProxSwitch, 30mm, Shielded, NPN, NO, 4pin (E57G-30SNN10-Q)
- EATON Proximity Sensor, Inductive, 18mm, NO (E57-18LE12-AA)
- EATON ProxSwitch, 30mm, Unshielded, PNP, NO, 2m (E57G-30UPN15-C2)
- EATON Proximity Sensor, Inductive, 18mm (E59-A18A107D01-CV)
- EATON Proximity Sensor, Inductive, 18mm, NO (E57SAL18A4E)
- Eaton Sensors