Shop All Proximity Sensors
Eaton
Proximity Sensor, NO, 2m Cable, Inductive
Mfr # E57P-12SPN2-C2
Zoro # G1881936
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57P-12SPN2-C2
- Zoro # G1881936
- UPC # 786685905600
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 12 mm |
Length | 64 mm |
Width | 5 in |
Depth | 6 in |
Length (Straight Wireway) | 64 mm |
Product Height | 2 in |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 48V DC, Shielded, Proximity Sensor Operating Frequency 2,000 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 2 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 4X, IP Rating 69K, Case Material Stainless Steel, Length 64 mm, Operating Temp. Range -40 Degrees to 158 Degrees F, Max. Current Load 300mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 25 ft. SLVR (68580021)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (RXM2AB2F7)
- 3M Orange/Blue Wire Conn 100/Box (O/B)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5362STBK)
- EATON Proximity Sensor, Inductive, 30mm (E59-A30A112D01-CV)
- EATON Inductive Proximity Sensor, 1A (E51SAL)
- EATON Proximity Sensor, Inductive, 30mm, NC (E57LBL30A2EA)
- EATON Proximity Sensor, Inductive, 18mm, PNP, NO (E57-18LE12-BD)
- EATON ProxSwitch-Short, 30mm, UnShlded, PNP, NC, 2m (E57PS-30UPC15-C2)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30C129D01-D1)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS112BLPAL5)
- Eaton Proximity Sensors