Shop All Proximity Sensors
Eaton
Proximity Sensor, NC, 4 pin Micro
Mfr # E57P-30SPC10-Q
Zoro # G1881638
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57P-30SPC10-Q
- Zoro # G1881638
- UPC # 786685906355
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Length | 68 mm |
Proximity Sensor Diameter | 30 mm |
Width | 5 in |
Depth | 2 in |
Length (Straight Wireway) | 68 mm |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 10 to 48V DC, Shielded, Proximity Sensor Operating Frequency 600 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 10 mm, Proximity Sensor Electrical Connection 4 Pin Micro Connector, Output Mode NC, NEMA Rating 4X, IP Rating 69K, Case Material Stainless Steel, Length 68 mm, Operating Temp. Range -40 Degrees to 158 Degrees F, Max. Current Load 300mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 115 A (LC1D115G6)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 800mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-800-R)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal #10 Stud PK10 (37414)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.40A, 250V AC, Non-Indicating (FNM-1-4/10)
- EATON ProxSwitch, 12mm, Unshielded, PNP, NC, 2m (E57G-12UPC4-C2)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C116D01-D1)
- EATON ProxSwitch, 18mm, Unshielded, NPN, NC, 2m (E57P-18UNC12-C2)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C118A01-A1)
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12A105C02-D1)
- EATON ProxSwitch, 18mm, Shielded, NPN, NC, 4pin (E57G-18SNC5-Q)
- TELEMECANIQUE SENSORS Rectngulr Proximity Sensr, Indctiv, 2 Wire (XS7C4A1MPG13)
- Eaton Proximity Sensors