Shop All Proximity Sensors
Eaton
Proximity Sensor, NC, 4 pin Micro, 600 Hz
Mfr # E57P-30UPC15-Q
Zoro # G1881559
original price:
$122.59
8% off
new price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57P-30UPC15-Q
- Zoro # G1881559
- UPC # 786685906539
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 30 mm |
Length | 68 mm |
Width | 2 in |
Depth | 5 in |
Length (Straight Wireway) | 68 mm |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 10 to 48V DC, Unshielded, Proximity Sensor Operating Frequency 600 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 15 mm, Proximity Sensor Electrical Connection 4 Pin Micro Connector, Output Mode NC, NEMA Rating 4X, IP Rating 69K, Case Material Stainless Steel, Length 68 mm, Operating Temp. Range -40 Degrees to 158 Degrees F, Max. Current Load 300mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN U-Connector, Comm, Steel, 4in. H x 4in. L (F44GUC)
- BELL OUTDOOR Weatherproof Electrical Box, 32 cu in, Double Gang, 2 Gang, Aluminum, Square (5341-0)
- APPLETON ELECTRIC Replacement, Receptacle, 100-150A, 3P, 3W (ARI-1033)
- RACO Mud Ring, 2 Gang, 795, Square Box (795)
- EATON Proximity Sensor, Inductive, 30mm, NO (E57-30LE22-AA)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C118C02-A1)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18A108C02-D1)
- EATON Proximity Sensor, Inductive, 1mm, PNP, NO (E57-08GS01-GDB)
- EATON Proximity Sensor, Inductive, 30mm, NO (E57-30LE22-A)
- EATON Proximity Sensor, Inductive, 1mm, PNP, NO (E57-08GS01-G)
- OMRON 12-24V-Dc Proximity Sensor (E2E-X2D1-N)
- Eaton Sensors