Shop All Proximity Sensors
Eaton
Proximity Sensor, NC, 4 pin Micro, 2000 Hz
Mfr # E57P-12SPC2-Q
Zoro # G1881945
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57P-12SPC2-Q
- Zoro # G1881945
- UPC # 786685905570
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 12 mm |
Length | 64 mm |
Width | 1-3/4 in |
Depth | 3-1/4 in |
Length (Straight Wireway) | 64 mm |
Product Length/Depth | 3.25 in |
Product Height | 1.75 in |
Product Width | 1.75 in |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 48V DC, Shielded, Proximity Sensor Operating Frequency 2,000 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 2 mm, Proximity Sensor Electrical Connection 4 Pin Micro Connector, Output Mode NC, NEMA Rating 4X, IP Rating 69K, Case Material Stainless Steel, Length 64 mm, Operating Temp. Range -40 Degrees to 158 Degrees F, Max. Current Load 300mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 5A, 2CO, 0.1s..100h, on delay, 120V AC (REXL2TMF7)
- ZORO SELECT Strut Channel, 5 ft. L, Aluminum, 12 Gauge (FS-200SS AL 60.00)
- SCHNEIDER ELECTRIC Miniature plug-in relay, 10 A, 3 CO, 12, 12V DC Coil Volts, 3 C/O (RXM3AB1JD)
- HUBBELL 20A Duplex Decorator Receptacle 125VAC 5-20R BL (HBL5360SA)
- EATON Proximity Sensor, NPN, NO, 5mm Detect Dist. (E57P-18SNN5-C2)
- EATON ProxSwitch, 30mm, Unshielded, PNP, NC, 2m (E57G-30UPC15-C2)
- EATON ProxSwitch, 12mm, Shielded, NPN, NO, 2m (E57G-12SNN2-C2)
- EATON Proximity Sensor, Inductive, 30mm, NO (E57LAL30A2E)
- EATON Proximity Sensor, Inductive, 12mm, NPN, NO (E57-12LE06-C)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30C129A01-A1)
- TELEMECANIQUE SENSORS Proximity Sensor 30Mm Ac/Dc Xs6 (XS630B1MBL5)
- Eaton Sensors