Shop All Proximity Sensors
Eaton
Proximity Sensor, NC, 2m Cable, Inductive
Mfr # E57P-12SPC2-C2
Zoro # G1881951
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57P-12SPC2-C2
- Zoro # G1881951
- UPC # 786685905556
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Length | 64 mm |
Proximity Sensor Diameter | 12 mm |
Width | 5-1/4 in |
Depth | 6-1/4 in |
Length (Straight Wireway) | 64 mm |
Product Height | 2 in |
Product Width | 5.25 in |
Product Length/Depth | 6.25 in |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 48V DC, Shielded, Proximity Sensor Operating Frequency 2,000 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 2 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, NEMA Rating 4X, IP Rating 69K, Case Material Stainless Steel, Length 64 mm, Operating Temp. Range -40 Degrees to 158 Degrees F, Max. Current Load 300mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Dura Race Carpet Cord Cover- 5" x 6ft- Green (DRN5.00-6-GN)
- GARDNER BENDER 36" L Heavy Duty Cable Tie Black PK 50 (46-436UVB)
- ZORO SELECT Ferrule, Copper, 0.55 in L, PK100 (797V06)
- SQUARE D Switch Fusible, 60A, 240V AC, 3 Poles (QMB322TD)
- EATON Proximity Sensor, Inductive, 12mm, NO (E57-12LE10-A)
- EATON ProxSwitch-Short, 18mm, UnShlded, PNP, NC, 2m (E57PS-18UPC8-C2)
- EATON Proximity Sensor, Inductive, 30mm (E59-A30A112D01-CV)
- EATON ProxSwitch, 18mm, Unshielded, PNP, NO, 2m (E57P-18UPN12-C2)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18A108D01-D1)
- EATON Proximity Sensor, PNP, 2m Cable, Inductive (E57G-30UPN22-C2)
- TELEMECANIQUE SENSORS Inductive sensor XS1 06.5-L33mm-bras (XS106B3PBL2)
- Eaton Proximity Sensors