Shop All Proximity Sensors
Eaton
Proximity Sensor, NC, 2m Cable, 2000 Hz
Mfr # E57P-12UNC4-C2
Zoro # G1881918
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57P-12UNC4-C2
- Zoro # G1881918
- UPC # 786685905648
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Length | 64 mm |
Proximity Sensor Diameter | 12 mm |
Width | 5-1/4 in |
Depth | 6-1/4 in |
Length (Straight Wireway) | 64 mm |
Product Width | 5.25 in |
Product Length/Depth | 6.25 in |
Product Height | 2 in |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 48V DC, Unshielded, Proximity Sensor Operating Frequency 2,000 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 4 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, NEMA Rating 4X, IP Rating 69K, Case Material Stainless Steel, Length 64 mm, Operating Temp. Range -40 Degrees to 158 Degrees F, Max. Current Load 300mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 24VDC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (T02AN13BD)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1036)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Clear (HS363-S100-CLEAR)
- DAYTON Photocontrol, Turn-Lock, 120 to 277VAC (26WA96)
- EATON ProxSwitch, 30mm, Unshielded, PNP, NC, 2m (E57G-30UPC15-C2)
- EATON ProxSwitch, 12mm, Shielded, NPN, NO, 2m (E57G-12SNN2-C2)
- EATON Inductive Proximity Sensor, 1A (E51SAL)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30C129C02-A1)
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12C110C02-A1)
- EATON ProxSwitch, 30mm, Unshielded, PNP, NO, 2m (E57G-30UPN15-C2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 10mm, PNP, NO (XS1N18PA349)
- Eaton Sensors