Shop All Proximity Sensors
Eaton
Proximity Sensor, NC, 10mm Detect Dist.
Mfr # E57P-30SNC10-Q
Zoro # G1881671
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57P-30SNC10-Q
- Zoro # G1881671
- UPC # 786685906263
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 30 mm |
Length | 68 mm |
Width | 2 in |
Depth | 5 in |
Length (Straight Wireway) | 68 mm |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 10 to 48V DC, Shielded, Proximity Sensor Operating Frequency 600 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 10 mm, Proximity Sensor Electrical Connection 4 Pin Micro Connector, Output Mode NC, NEMA Rating 4X, IP Rating 69K, Case Material Stainless Steel, Length 68 mm, Operating Temp. Range -40 Degrees to 158 Degrees F, Max. Current Load 300mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Manual Mtr Protector, 32A, Rotary, Frame B (XTPR032BC1)
- SIEMENS Module (6ES7136-6DB00-0CA0)
- TEMPCO Wire, Thermocouple Lead (TCWR-1006)
- NVENT HOFFMAN VERSARACK Vertical Cable Manager, 40.512 x4.1339 x8.1890, Black, Steel (E19C25U)
- EATON ProxSwitch, 30mm, Unshielded, PNP, NC, 4pin (E57G-30UPC15-Q)
- EATON Proximity Sensor, Inductive, 30mm, NO (E57SAL30A4)
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12C110D01-D1)
- EATON Proximity Sensor, Inductive, 30mm, NO (E57LAL30A2EA)
- EATON Proximity Sensor, NPN, 15mm Detect Dist. (E57P-30UNC15-Q)
- EATON Proximity Sensor, Inductive, 30mm, PNP, NC (E57-30LE22-B1D)
- IFM Proximity Sensor, Inductive, 5mm, NO (IG0328)
- Eaton Proximity Sensors