Shop All Proximity Sensors
Eaton
Proximity Sensor, Inductive, 6mm, 2 Wire, NC
Mfr # E57-12LE06-A1A
Zoro # G0341327
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 20 to 132V AC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57-12LE06-A1A
- Zoro # G0341327
- UPC # 782113933313
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Length | 77 mm |
Proximity Sensor Diameter | 12 mm |
Width | 0.47 in |
Depth | 3.04 in |
Length (Straight Wireway) | 77 mm |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 20 to 132V AC, Semi-Shielded, Proximity Sensor Operating Frequency 20 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 6 mm, Proximity Sensor Electrical Connection 3 Pin Micro AC Connector, Output Mode NC, NEMA Rating 12, 13, 4, 4X, 6, 6P, IP Rating 67, Case Material 303 Stainless Steel, Length 77 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 250mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO-FLO Wire Splice Kit, 4" (EFHSK4)
- PARTNERS BRAND UV Cable Ties, 50#, 21", Black, 500/Case (CTUV2150)
- STA-KON 22-16 AWG Vinyl Ring Terminal #4 Stud PK100 (18RA-4)
- SIEMENS Nonfusible Safety Switch, General Duty, 240V AC, 2PST, 30 A, NEMA 1 (GNF221A)
- EATON ProxSwitch, 30mm, Unshielded, PNP, NC, 2m (E57G-30UPC15-C2)
- EATON Proximity Sensor, Inductive, 12mm, NO (E57-12LE10-A)
- EATON ProxSwitch, 18mm, Unshielded, PNP, NO, 2m (E57G-18UPN8-C2)
- EATON Proximity Sensor, Inductive, 18mm, NO (E57SAL18A4E)
- EATON Proximity Sensor, PNP, NO, 5mm Detect Dist. (E57P-18SPN5-Q)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30C129A01-A1)
- IFM Proximity Sensor, Inductive, 12mm, PNP, NO (IGT249)
- Eaton Proximity Sensors