Shop All Proximity Sensors
Eaton
Proximity Sensor, Inductive, 5mm, 2 Wire, NC
Mfr # E57SBL18A4SA
Zoro # G1037942
original price:
$168.07
11% off
new price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 40 to 250V AC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57SBL18A4SA
- Zoro # G1037942
- UPC # 782113685991
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 18 mm |
Length | 40 mm |
Width | 0.71 in |
Depth | 0.71 in |
Length (Straight Wireway) | 40 mm |
Product Height | 2.72 in |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 40 to 250V AC, Shielded, Proximity Sensor Operating Frequency 20 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 5 mm, Proximity Sensor Electrical Connection 3 Pin Micro AC Connector, Output Mode NC, NEMA Rating 12, 13, 4, 4X, 6, 6P, IP Rating 67, Case Material Stainless Steel, Length 40 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 500mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cable Clip With Hammer, Form:A Polyamide, Black, Type B (K1280.1208)
- FLEX-STRUT Window Beam Clamp For FS-200 (FS-5702 E/G)
- MONOPRICE F-Type F to M Adapter, Right Angle (6775)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: No (XTCE009B01A)
- EATON ProxSwitch, 12mm, Unshielded, PNP, NO, 2m (E57G-12UPN4-C2)
- EATON Proximity Sensor, Inductive, 1mm, PNP, NO (E57-08GS01-G)
- EATON ProxSwitch, 12mm, Unshielded, PNP, NC, 2m (E57G-12UPC4-C2)
- EATON Proximity Sensor, NPN, NC, 2m Cable, 2000 Hz (E57P-12SNC2-C2)
- EATON Proximity Sensor, Inductive, 1mm, PNP, NO (E57-08GS01-GDB)
- EATON Proximity Sensor, Inductive, 12mm, PNP, NO (E57-12LE10-BD)
- EATON Proximity Sensor, Inductive, 18mm, NO (E57SAL18A4E)
- Eaton Proximity Sensors