Shop All Proximity Sensors
Eaton
Proximity Sensor, Inductive, 30mm, PNP, NO
Mfr # E57-30LE22-BD
Zoro # G0834443
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 6 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57-30LE22-BD
- Zoro # G0834443
- UPC # 782113013305
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Length | 70 mm |
Proximity Sensor Diameter | 30 mm |
Width | 1.18 in |
Depth | 2.78 in |
Length (Straight Wireway) | 70 mm |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 6 to 48V DC, Semi-Shielded, Proximity Sensor Operating Frequency 300 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 22 mm, Proximity Sensor Electrical Connection 4 Pin Micro DC Connector, Output Mode NO, NEMA Rating 12, 13, 4, 4X, 6, 6P, IP Rating 67, Case Material 303 Stainless Steel, Length 70 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 500mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 5/8 In, 3/4 In W, Cushion, PK50 (COL1013Z1)
- EATON Toggle Switch, 4PDT, 12 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7694K4)
- HUBBELL LIGHTING Hubbell OMNI PIR Ceiling Low Voltage Sensor with 450 Sq Ft Range, Off White (OMNIIR)
- PANDUIT Universal Grounding Bar Standoff (UGB-B-SO)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18A109A01-A1)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C118A01-A1)
- EATON ProxSwitch, 30mm, Unshielded, PNP, NO, 4pin (E57G-30UPN15-Q)
- EATON Proximity Sensor, Inductive, 12mm, PNP, NO (E57-12LE10-BD)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30A115D01-D1)
- EATON Proximity Sensor, Inductive, 1mm, PNP, NO (E57-08GS01-G)
- IFM Proximity Sensor, Capacitive, 12mm, PNP (KG5066)
- Eaton Sensors