Shop All Proximity Sensors
Eaton
Proximity Sensor, Inductive, 30mm, PNP, NC
Mfr # E57-30LE22-B1D
Zoro # G1245492
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 6 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57-30LE22-B1D
- Zoro # G1245492
- UPC # 782113013312
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Length | 70 mm |
Proximity Sensor Diameter | 30 mm |
Width | 1.18 in |
Depth | 1.18 in |
Length (Straight Wireway) | 70 mm |
Product Height | 2.78 in |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 6 to 48V DC, Semi-Shielded, Proximity Sensor Operating Frequency 300 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 22 mm, Proximity Sensor Electrical Connection 4 Pin Micro DC Connector, Output Mode NC, NEMA Rating 12, 13, 4, 4X, 6, 6P, IP Rating 67, Case Material 303 Stainless Steel, Length 70 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 500mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/8" Inside Diameter - 4' Long Stick - Black (HS371-BK)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (29YK91)
- GARDNER BENDER Gardner Bender 3865052 0.54 in. Dia. High Temp Ceramic Wire Connectors - 5 per Pack (3865052)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 0.125A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGX-1/8)
- EATON Proximity Sensor, Inductive, 30mm, NC (E57LBL30A2EA)
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12A105D01-D1)
- EATON ProxSwitch-Short, 12mm, UnShlded, PNP, NO, 4p (E57PS-12UPN4-Q)
- EATON ProxSwitch, 30mm, Shielded, NPN, NO, 4pin (E57G-30SNN10-Q)
- EATON Proximity Sensor, Inductive, 18mm, NO (E57SAL18A4E)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18A109C02-A1)
- CAMDEN Wave to Open Touchplate (CM-333/42)
- Eaton Sensors