Shop All Proximity Sensors
Eaton
Proximity Sensor, Inductive, 30mm, NPN, NO
Mfr # E57-30LE22-C
Zoro # G2932693
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 6 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57-30LE22-C
- Zoro # G2932693
- UPC # 782113013404
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Length | 68 mm |
Proximity Sensor Diameter | 30 mm |
Width | 1.18 in |
Depth | 1.18 in |
Length (Straight Wireway) | 68 mm |
Product Height | 2.67 in |
Cord Length | 79.2 ft |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 6 to 48V DC, Semi-Shielded, Proximity Sensor Operating Frequency 300 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 22 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 12, 13, 4, 4X, 6, 6P, IP Rating 67, Case Material 303 Stainless Steel, Length 68 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 500mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 1.25A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (MDL-1-1/4-R)
- POWER FIRST Female Disconnect, Bare, 16-14AWG, PK100 (5UGL0)
- PANDUIT Ferrule, 10 AWG, PP, 5/8in., PK100 (FSD82-12-C)
- WIEGMANN Carbon Steel Enclosure, 48 in H, 16 in D, NEMA 3R, Hinged (CTDD484816)
- EATON ProxSwitch, 18mm, Unshielded, NPN, NC, 2m (E57G-18UNC8-C2)
- EATON Proximity Sensor, PNP, 4mm Detect Dist. (E57P-12UPN4-Q)
- EATON Proximity Sensor, Inductive, 18mm, PNP, NC (E57-18LE20-B1)
- EATON ProxSwitch-Short, 12mm, UnShlded, PNP, NO, 4p (E57PS-12UPN4-Q)
- EATON ProxSwitch, 18mm, Shielded, PNP, NO, 4pin (E57P-18SPN8-Q)
- EATON Proximity Sensor, PNP, NO, 4 pin Micro (E57G-12SPN4-Q)
- EATON Proximity Sensor, Inductive, 30mm, PNP, NC (E57-30LE22-B1D)
- Eaton Proximity Sensors