Shop All Proximity Sensors
Eaton
Proximity Sensor, Inductive, 30mm, NO
Mfr # E59-M30C129C02-A1
Zoro # G2618454
original price:
$270.84
23% off
new price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 20 to 132V AC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E59-M30C129C02-A1
- Zoro # G2618454
- UPC # 782116183777
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 30 mm |
Length | 69 mm |
Width | 1.18 in |
Depth | 2.74 in |
Length (Straight Wireway) | 69 mm |
Cord Length | 79.2 ft |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 20 to 132V AC, Unshielded, Proximity Sensor Operating Frequency 30 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 29 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 12, 13, 4, 4X, 6, 6P, IP Rating 67, 69K, Case Material 303 Stainless Steel, Length 69 mm, Operating Temp. Range -40 Degrees to 158 Degrees F, Max. Current Load 250mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 12-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK50 (C10-38)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 2" (3568-3)
- SCHNEIDER ELECTRIC Ovrload Relay, 4 to 6A, 3P, Class 10,690VAC (LRD10)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 2A, 2 Pole, 277/480V AC, C Curve (FAZ-C2/2-NA)
- EATON Proximity Sensor, Inductive, 1mm, PNP, NO (E57-08GS01-G)
- EATON Proximity Sensor, Inductive, 18mm, NO (E57-18LE12-A)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C118C02-A1)
- EATON Proximity Sensor, Inductive, 12mm, NO (E57-12LE10-A)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C116D01-D1)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30A115D01-D1)
- IFM Rctngulr Proxmity Sensr, 3 Wire, NC, Unshld (IM0057)
- Eaton Sensors