Shop All Proximity Sensors
Eaton
Proximity Sensor, Inductive, 30mm, NO
Mfr # E59-M30A115C02-D1
Zoro # G1708131
original price:
$235.54
29% off
new price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 6 to 48V DC
- Proximity Sensor Output Circuit Type Programmable
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E59-M30A115C02-D1
- Zoro # G1708131
- UPC # 786685879475
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 30 mm |
Length | 69 mm |
Width | 1.18 in |
Depth | 2.74 in |
Length (Straight Wireway) | 69 mm |
Cord Length | 79.2 ft |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 6 to 48V DC, Shielded, Proximity Sensor Operating Frequency 240 Hz, Proximity Sensor Output Circuit Type Programmable, Max. Detecting Distance 15 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 12, 13, 4, 4X, 6, 6P, IP Rating 67, 69K, Case Material Stainless Steel, Length 69 mm, Operating Temp. Range -40 Degrees to 158 Degrees F, Max. Current Load 300mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEDEX Solenoid (C8-20-M-36)
- BRAH ELECTRIC Replacement 3P Contact Kit for General Electric NEMA Size 2 (BEB546A780G002)
- WIREMOLD Communications Cover Plate, Brown, Brass (829CK-1/2)
- REMINGTON INDUSTRIES Litz Wire, 16 AWG Unserved Sngl Build, 3/54/38 Stranding, 4 oz Spool, Ideal for ~100 kHz Apps (162/38LITZ.25)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30C129D01-D1)
- EATON Proximity Sensor, PNP, 8mm Detect Dist. (E57P-18UPN8-C2)
- EATON Proximity Sensor, Inductive, 18mm, PNP, NC (E57-18LE20-B1)
- EATON ProxSwitch, 18mm, Shielded, PNP, NO, 4pin (E57P-18SPN8-Q)
- EATON ProxSwitch, 12mm, Unshielded, NPN, NO, 2m (E57P-12UNN8-C2)
- EATON Proximity Sensor, PNP, NO, 5mm Detect Dist. (E57P-18SPN5-Q)
- IFM Proximity Sensor, Inductive, 4mm, NPN, NC, QD (IFS249)
- Eaton Proximity Sensors