Shop All Proximity Sensors
Eaton
Proximity Sensor, Inductive, 30mm, NC
Mfr # E57SBL30A4
Zoro # G1382753
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 40 to 250V AC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57SBL30A4
- Zoro # G1382753
- UPC # 782113686202
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Length | 40 mm |
Proximity Sensor Diameter | 30 mm |
Width | 1.18 in |
Depth | 1.18 in |
Length (Straight Wireway) | 40 mm |
Cord Length | 79.2 ft |
Product Height | 2.72 in |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 40 to 250V AC, Shielded, Proximity Sensor Operating Frequency 20 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 10 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, NEMA Rating 12, 13, 4, 4X, 6, 6P, IP Rating 67, Case Material Stainless Steel, Length 40 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 500mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Designer Wall Plates, Number of Gangs: 2 Gloss Finish, Black (CW-2-BL)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AA334)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH125BSS)
- SQUARE D Replacement Contact Kit, Hoist (9998RA10)
- EATON Proximity Sensor, Inductive, 12mm, NPN, NC (E57-12LE06-C1)
- EATON Proximity Sensor, Inductive, 18mm, NC (E57-18LE12-A1)
- EATON Proximity Sensor, Inductive, 2mm, PNP, NO (E57-08GU02-G)
- EATON Proximity Sensor, PNP, 8mm Detect Dist. (E57P-18UPN8-C2)
- EATON ProxSwitch, 18mm, Shielded, NPN, NC, 4pin (E57G-18SNC5-Q)
- EATON Proximity Sensor, Inductive, 12mm, NPN, NO (E57-12LE06-C)
- CAMDEN Wave to Open Touchplate (CM-324/41W)
- Eaton Sensors