Shop All Proximity Sensors
Eaton
Proximity Sensor, Inductive, 30mm
Mfr # E59-A30C125C02-CV
Zoro # G3408876
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 15 to 30V DC
- Proximity Sensor Output Circuit Type 0 to 10V, 0 to 20 mA
- Output Mode 0 to 20mA/0 to 10V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E59-A30C125C02-CV
- Zoro # G3408876
- UPC # 786685104744
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Length | 69 mm |
Proximity Sensor Diameter | 30 mm |
Width | 1.18 in |
Depth | 1.18 in |
Length (Straight Wireway) | 69 mm |
Cord Length | 79.2 ft |
Product Height | 2.74 in |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 15 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 100 Hz, Proximity Sensor Output Circuit Type 0 to 10V, 0 to 20 mA, Max. Detecting Distance 25 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode 0 to 20mA/0 to 10V, NEMA Rating 12, 13, 4, 4X, 6, 6P, IP Rating 67, Case Material Stainless Steel, Length 69 mm, Operating Temp. Range -40 Degrees to 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Wallplates 3G SS BLANK (97153)
- JONARD TOOLS Modular Cable Tester (MCT-468)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20182FB42)
- HALEX 3/4 in. Electrical Metallic Tube EMT Set-Screw Connectors (62707B)
- EATON ProxSwitch, 30mm, Unshielded, NPN, NC, 2m (E57G-30UNC15-C2)
- EATON ProxSwitch, 30mm, Unshielded, PNP, NO, 4pin (E57G-30UPN15-Q)
- EATON Proximity Sensor, NPN, 15mm Detect Dist. (E57P-30UNC15-Q)
- EATON Proximity Sensor, NO, 4 pin Micro (E57P-12UNN4-Q)
- EATON Proximity Sensor, Inductive, 12mm, NO (E57SAL12A4)
- EATON Proximity Sensor, Inductive, 30mm, NC (E57LBL30A2EA)
- EATON ProxSwitch, 18mm, Unshielded, NPN, NO, 2m (E57G-18UNN8-C2)
- Eaton Sensors