Shop All Proximity Sensors
Eaton
Proximity Sensor, Inductive, 2mm, PNP, NO
Mfr # E57-08GU02-GDB
Zoro # G8984805
product price: $92.49
/ea
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57-08GU02-GDB
- Zoro # G8984805
- UPC # 782114664995
- Country of Origin China
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 8 mm |
Length | 69 mm |
Width | 0.31 in |
Depth | 2.36 in |
Length (Straight Wireway) | 69 mm |
Description
Cylindrical Proximity Sensor, Inductive, 8 mm, Proximity Sensor Power Requirement 10 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 2,000 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 2 mm, Proximity Sensor Electrical Connection 4 Pin Micro DC Connector, Output Mode NO, NEMA Rating 6P, IP Rating 67, 69K, Case Material Nickel Plated Brass, Length 69 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 3R, Screw On (RSC080804G)
- FLOSSER Fuse 100/Pack 8Amp, 124808 (124808)
- ZORO SELECT Connector, 6-50R, 50A, 250V (C650DF)
- GROTE Toggle Switch, On/Off, D/Bill, Green, 20A (82-1911)
- EATON Proximity Sensor, Inductive, 2mm, PNP, NO (E57-08GU02-G)
- EATON Proximity Sensor, PNP, 4 pin Micro, 1200 Hz (E57P-18UPN8-Q)
- EATON ProxSwitch-Short, 12mm, UnShlded, NPN, NO, 4p (E57PS-12UNN4-Q)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C116C02-D1)
- EATON Proximity Sensor, Inductive, 18mm, PNP, NC (E57-18LE20-B1)
- EATON ProxSwitch, 18mm, Shielded, PNP, NO, 4pin (E57P-18SPN8-Q)
- IFM Proximity Sensor, Capacitive, 12mm, PNP/NPN (KG5065)
- Eaton Sensors