Shop All Proximity Sensors
Eaton
Proximity Sensor, Inductive, 2mm, NPN, NO
Mfr # E57-08GU02-CDB
Zoro # G0114342
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # E57-08GU02-CDB
- Zoro # G0114342
- UPC # 782114664988
- Country of Origin China
- Category Proximity Sensors
Dimensions
Length | 69 mm |
Proximity Sensor Diameter | 8 mm |
Width | 0.31 in |
Depth | 0.31 in |
Length (Straight Wireway) | 69 mm |
Product Height | 2.75 in |
Description
Cylindrical Proximity Sensor, Inductive, 8 mm, Proximity Sensor Power Requirement 10 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 2,000 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 2 mm, Proximity Sensor Electrical Connection 4 Pin Micro DC Connector, Output Mode NO, NEMA Rating 6P, IP Rating 67, 69K, Case Material Nickel Plated Brass, Length 69 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Nimbus Insulated Multi-Tap Connector (PBTS-2-500-EC)
- ELECTRIDUCT Stainless Steel Wall Plates Light Switch Covers - Electriduct (WP-ED-SS-1G-BL-5PK)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 2.75" W x 6" L (MT212-6)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, flush, hinged, 20in W x 38in H (NC38FHR)
- EATON ProxSwitch, 30mm, Shielded, NPN, NO, 2m (E57G-30SNN10-C2)
- EATON Proximity Sensor, NO, 2m Cable, Inductive (E57P-12SPN2-C2)
- EATON ProxSwitch, 30mm, Shielded, NPN, NO, 4pin (E57G-30SNN10-Q)
- EATON Proximity Sensor, Inductive, 30mm, NO (E57SAL30A4)
- EATON Proximity Sensor, Inductive, 18mm, NO (E57SAL18A4E)
- EATON ProxSwitch, 18mm, Unshielded, PNP, NC, 2m (E57G-18UPC8-C2)
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12A105D01-D1)
- Eaton Sensors