Shop All Proximity Sensors
Eaton
Proximity Sensor, Inductive, 2mm, NPN, NO
Mfr # E57-08GU02-C
Zoro # G0114421
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # E57-08GU02-C
- Zoro # G0114421
- UPC # 782114288511
- Country of Origin China
- Category Proximity Sensors
Dimensions
Length | 45 mm |
Proximity Sensor Diameter | 8 mm |
Width | 0.31 in |
Depth | 0.31 in |
Length (Straight Wireway) | 45 mm |
Product Height | 1.77 in |
Cord Length | 79.2 ft |
Description
Cylindrical Proximity Sensor, Inductive, 8 mm, Proximity Sensor Power Requirement 10 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 2,000 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 2 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 6P, IP Rating 67, 69K, Case Material Nickel Plated Brass, Length 45 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/4" Inside Diameter - 50' Length - Clear (HS368-S50-CLEAR)
- SPEEDAIRE Pressure Switch, For SpeedAire (D3005000164)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 50 ft, Orange (6507-24-00)
- PANDUIT Cable Tie, 7.9"L, Nylon, Black, PK100 (PLC2S-S10-C0)
- EATON Proximity Sensor, Inductive, 18mm, NPN, NO (E57-18LE12-C)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C118C02-A1)
- EATON ProxSwitch, 12mm, Unshielded, PNP, NO, 4pin (E57G-12UPN4-Q)
- EATON Proximity Sensor, Inductive, 12mm, PNP, NO (E57-12LE10-BD)
- EATON Proximity Sensor, NPN, 2m Cable, 600 Hz (E57P-30UNN15-C2)
- EATON Proximity Sensor, NO, 2m Cable, Inductive (E57P-12SPN2-C2)
- PEPPERL FUCHS 086391 PROXIMITY SENSOR (NJ4-12GM40-E3-V1)
- Eaton Sensors