Shop All Proximity Sensors
Eaton
Proximity Sensor, Inductive, 1mm, NPN, NO
Mfr # E57-08GS01-CDB
Zoro # G0114449
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # E57-08GS01-CDB
- Zoro # G0114449
- UPC # 782114664964
- Country of Origin China
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 8 mm |
Length | 69 mm |
Width | 0.31 in |
Depth | 0.31 in |
Length (Straight Wireway) | 69 mm |
Product Height | 2.8 in |
Description
Cylindrical Proximity Sensor, Inductive, 8 mm, Proximity Sensor Power Requirement 10 to 30V DC, Shielded, Proximity Sensor Operating Frequency 2,000 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 1 mm, Proximity Sensor Electrical Connection 4 Pin Micro DC Connector, Output Mode NO, NEMA Rating 6P, IP Rating 67, 69K, Case Material Nickel Plated Brass, Length 69 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 32A (6GNP9)
- ZENITH Cable Coax Rg6/F Conn 25Ft Blk (VG102506B)
- KILLARK Nipple, Conduit, 1-1/2 In (AN-5)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 175A, 600V AC, Non-Indicating (LPS-RK-175SP)
- EATON Proximity Sensor, Inductive, 30mm, NO (E57LAL30A2E)
- EATON Proximity Sensor, PNP, 2m Cable, Inductive (E57G-30UPN22-C2)
- EATON Proximity Sensor, Inductive, 30mm, NC (E57-30LE22-A1A)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C118A01-A1)
- EATON Proximity Sensor, NO, 2m Cable, Inductive (E57P-12SPN2-C2)
- EATON Proximity Sensor, PNP, NO, 5mm Detect Dist. (E57P-18SPN5-Q)
- BALLUFF 10-30V-Dc Proximity Sensor (BES01Y8 BES R04KC-POC15B-EP00,3-GS49)
- Eaton Sensors