Shop All Proximity Sensors
Eaton
Proximity Sensor, Inductive, 1mm, NPN, NO
Mfr # E57-08GS01-C
Zoro # G8984762
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57-08GS01-C
- Zoro # G8984762
- UPC # 782114288498
- Country of Origin China
- Category Proximity Sensors
Dimensions
Length | 45 mm |
Proximity Sensor Diameter | 8 mm |
Width | 0.31 in |
Depth | 1.77 in |
Length (Straight Wireway) | 45 mm |
Cord Length | 79.2 ft |
Description
Cylindrical Proximity Sensor, Inductive, 8 mm, Proximity Sensor Power Requirement 10 to 30V DC, Shielded, Proximity Sensor Operating Frequency 2,000 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 1 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 6P, IP Rating 67, 69K, Case Material Nickel Plated Brass, Length 45 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 26mm (0130.20 MB2)
- OMRON Rctngulr Proxmity Sensr, Indctv, NO, Unshld (TL-W20ME1)
- EATON Circuit Breaker, FAZ Series 2A, 1 Pole, 277/480V AC, B Curve (FAZ-B2/1-SP)
- PANDUIT Butt Splice Connector, 2 to 10 AWG, PK50 (BS10-L)
- EATON ProxSwitch, 12mm, Shielded, PNP, NO, 4pin (E57G-12SPN2-Q)
- EATON Proximity Sensor, Inductive, 12mm, NO (E57-12LE10-A)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18A109A01-A1)
- EATON Proximity Sensor, Inductive, 12mm, NPN, NO (E57-12LE06-C)
- EATON ProxSwitch-Short, 12mm, UnShlded, PNP, NO, 4p (E57PS-12UPN4-Q)
- EATON Proximity Sensor, NPN, NO, 5mm Detect Dist. (E57P-18SNN5-C2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS612B1PAL2)
- Eaton Proximity Sensors