Shop All Proximity Sensors
Eaton
Proximity Sensor, Inductive, 18mm, PNP, NO
Mfr # E57-18LE20-BD
Zoro # G3210006
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 6 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57-18LE20-BD
- Zoro # G3210006
- UPC # 782113949192
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 18 mm |
Length | 69 mm |
Width | 0.71 in |
Depth | 2.74 in |
Length (Straight Wireway) | 69 mm |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 6 to 48V DC, Unshielded, Proximity Sensor Operating Frequency 500 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 20 mm, Proximity Sensor Electrical Connection 4 Pin Micro DC Connector, Output Mode NO, NEMA Rating 12, 13, 4, 4X, 6, 6P, IP Rating 67, Case Material 303 Stainless Steel, Length 69 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 500mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Indicator Light, Yellow, 24VDC (24M113)
- MERSEN Fuse Cover, 35 to 60A Amp Range, H, K5, RK5, RK0 UL Class, 1 Poles (DFC-13I)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA (TR-50228-10)
- CARLON TOGGLE SWITCH AND COVER (E98TSCN-CAR)
- EATON ProxSwitch, 18mm, Shielded, NPN, NC, 4pin (E57G-18SNC5-Q)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18A109A01-A1)
- EATON Proximity Sensor, Inductive, 30mm, NC (E57-30LE22-A1)
- EATON ProxSwitch, 12mm, Unshielded, NPN, NO, 4pin (E57G-12UNN4-Q)
- EATON Proximity Sensor, Inductive, 18mm (E59-A18A107D01-CV)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30C129C02-D1)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18A108C02-D1)
- Eaton Sensors