Shop All Proximity Sensors
Eaton
Proximity Sensor, Inductive, 18mm, PNP, NO
Mfr # E57-18LE12-B
Zoro # G0757601
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 6 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57-18LE12-B
- Zoro # G0757601
- UPC # 782113949116
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 18 mm |
Length | 66 mm |
Width | 0.71 in |
Depth | 0.71 in |
Length (Straight Wireway) | 66 mm |
Cord Length | 79.2 ft |
Product Height | 2.6 in |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 6 to 48V DC, Semi-Shielded, Proximity Sensor Operating Frequency 500 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 12 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 12, 13, 4, 4X, 6, 6P, IP Rating 67, Case Material 303 Stainless Steel, Length 66 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 500mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFSG5362GRY)
- LITTELFUSE Circuit Breaker, 100A, Not Rated (0185100.XP)
- MURR ELEKTRONIK M12 female 90° with cable, PVC 4x0.34 gy UL/CSA 10m (7000-12341-2141000)
- EATON Proximity Sensor, Inductive, 18mm, PNP, NO (E57-18LE12-BD)
- EATON Proximity Sensor, Inductive, 30mm, NO (E57SAL30A4)
- EATON ProxSwitch-Short, 30mm, UnShlded, PNP, NC, 2m (E57PS-30UPC15-C2)
- EATON ProxSwitch, 30mm, Shielded, NPN, NO, 4pin (E57G-30SNN10-Q)
- EATON Proximity Sensor, Inductive, 12mm, NPN, NO (E57-12LE10-C)
- EATON ProxSwitch, 12mm, Shielded, PNP, NC, 4pin (E57G-12SPC2-Q)
- TELEMECANIQUE SENSORS Rectngular Proximity Sensr, 2 Wire Analog (XS9C4A2A2G13)
- Eaton Sensors