Shop All Proximity Sensors
Eaton
Proximity Sensor, Inductive, 18mm, NO
Mfr # E59-M18C116C02-D1
Zoro # G3373702
original price:
$181.84
12% off
new price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 6 to 48V DC
- Proximity Sensor Output Circuit Type Programmable
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E59-M18C116C02-D1
- Zoro # G3373702
- UPC # 782116183456
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Length | 64 mm |
Proximity Sensor Diameter | 18 mm |
Width | 0.71 in |
Depth | 2.54 in |
Length (Straight Wireway) | 64 mm |
Size | 18 |
Cord Length | 79.2 ft |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 6 to 48V DC, Unshielded, Proximity Sensor Operating Frequency 150 Hz, Proximity Sensor Output Circuit Type Programmable, Max. Detecting Distance 16 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 12, 13, 4, 4X, 6, 6P, IP Rating 67, 69K, Case Material Stainless Steel, Length 64 mm, Operating Temp. Range -40 Degrees to 158 Degrees F, Max. Current Load 300mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 32 AWG Gauge, 0.0079" Diameter, 500 Feet (32SS316L500)
- AC WORKS NEMA L7-20R 20A 277V 3-Prong Locking Female Connector with UL, C-UL Approval in Orange (ASL720R)
- SQUARE D Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (6474118)
- TECHFLEX Woven Wrap, F6, 3/16", Black (F6W0.19BK)
- EATON Proximity Sensor, Inductive, 18mm, PNP, NC (E57-18LE12-B1D)
- EATON ProxSwitch, 18mm, Shielded, PNP, NO, 4pin (E57G-18SPN5-Q)
- EATON Proximity Sensor, Inductive, 1mm, PNP, NO (E57-08GS01-G)
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12C110A01-A1)
- EATON Proximity Sensor, Inductive, 18mm, NPN, NO (E57-18LE12-C)
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12C110D01-D1)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options (XS1N12PB349D)
- Eaton Sensors