Shop All Proximity Sensors
Eaton
Proximity Sensor, Inductive, 18mm, NO
Mfr # E57SAL18A4
Zoro # G0470845
original price:
$144.31
7% off
new price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 40 to 250V AC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57SAL18A4
- Zoro # G0470845
- UPC # 782113685434
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 18 mm |
Length | 35 mm |
Width | 0.71 in |
Depth | 0.71 in |
Length (Straight Wireway) | 35 mm |
Product Height | 2.54 in |
Cord Length | 79.2 ft |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 40 to 250V AC, Shielded, Proximity Sensor Operating Frequency 20 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 5 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 12, 13, 4, 4X, 6, 6P, IP Rating 67, Case Material Stainless Steel, Length 35 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 500mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 33-98167 INLET (33-98167)
- EATON BUSSMANN UL Class CC Fuse, Time Delay, 5A, FNQ-R Series, 600V AC, Not Rated, 1 1/2 in L x 13/32 in dia (FNQ-R-5)
- L.H. DOTTIE L.H. Dottie 3/4'' X 3/4'' UV Black Cable Tie Mounting Base, 100PK (DT75SB)
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 35 to 60A Amp Range, 250V AC/DC Volt Rating (CVR-RH-25060)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30A115C02-A1)
- EATON ProxSwitch-Short, 18mm, Shlded, PNP, NC, 2m (E57PS-18SPC5-C2)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30C129C02-A1)
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12C110D01-D1)
- EATON Proximity Sensor, PNP, 2m Cable, Inductive (E57G-30UPN22-C2)
- EATON ProxSwitch, 30mm, Unshielded, PNP, NC, 2m (E57G-30UPC15-C2)
- TELEMECANIQUE SENSORS Sensor Inductive Proximity (XS618B1PAL2TF)
- Eaton Proximity Sensors