Shop All Proximity Sensors
Eaton
Proximity Sensor, Inductive, 18mm
Mfr # E59-A18A107C02-CV
Zoro # G3200014
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 15 to 30V DC
- Proximity Sensor Output Circuit Type 0 to 10V, 0 to 20 mA
- Output Mode 0 to 20mA/0 to 10V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E59-A18A107C02-CV
- Zoro # G3200014
- UPC # 786685104560
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Length | 64 mm |
Proximity Sensor Diameter | 18 mm |
Width | 0.71 in |
Depth | 0.71 in |
Length (Straight Wireway) | 64 mm |
Product Height | 2.54 in |
Cord Length | 79.2 ft |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 15 to 30V DC, Shielded, Proximity Sensor Operating Frequency 200 Hz, Proximity Sensor Output Circuit Type 0 to 10V, 0 to 20 mA, Max. Detecting Distance 7 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode 0 to 20mA/0 to 10V, NEMA Rating 12, 13, 4, 4X, 6, 6P, IP Rating 67, Case Material Stainless Steel, Length 64 mm, Operating Temp. Range -40 Degrees to 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 16-14 AWG Vinyl Ring Terminal #10 Stud PK100 (PV14-10R-C)
- ZORO SELECT Flat Indicator Light, Yellow, 24VDC (24M133)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 4; 12; 13, Non Hinged Clamp (BN4161406CH)
- BERGEN INDUSTRIES Extension Cord, Trple Tap, 15A, 100 ft, 12/3 (OC1001233T)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C116D01-D1)
- EATON Proximity Sensor, NO, 2m Cable, Inductive (E57P-12SPN2-C2)
- EATON Proximity Sensor, Inductive, 18mm, PNP, NO (E57-18LE20-BD)
- EATON Proximity Sensor, Inductive, 12mm, PNP, NC (E57-12LE10-B1D)
- EATON Proximity Sensor, Inductive, 12mm, NPN, NC (E57-12LE06-C1)
- EATON ProxSwitch, 12mm, Unshielded, NPN, NO, 4pin (E57G-12UNN4-Q)
- TELEMECANIQUE SENSORS Sensor Inductive (XS118B3PAM12)
- Eaton Sensors