Shop All Proximity Sensors
Eaton
Proximity Sensor, Inductive, 15mm, 2Wire, NC
Mfr # E57SBL30A4EA
Zoro # G2937103
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 40 to 250V AC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57SBL30A4EA
- Zoro # G2937103
- UPC # 782113686233
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Length | 49 mm |
Proximity Sensor Diameter | 30 mm |
Width | 1.18 in |
Depth | 1.18 in |
Length (Straight Wireway) | 49 mm |
Product Height | 2.91 in |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 40 to 250V AC, Unshielded, Proximity Sensor Operating Frequency 20 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 15 mm, Proximity Sensor Electrical Connection 3 Pin Micro AC Connector, Output Mode NC, NEMA Rating 12, 13, 4, 4X, 6, 6P, IP Rating 67, Case Material Stainless Steel, Length 49 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 500mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Brown (CBRS20TR)
- COXREELS 7199 - Cable Clamp #7 0.44" ID (7199)
- WIEGMANN Pushbutton Enclosure, 22mm, 6 Holes, Steel (PBGX6)
- QUICKCABLE 16-14 AWG Non-Insulated Spade Terminal #8 Stud PK1000 (166225-1000)
- EATON Proximity Sensor, Inductive, 12mm, NPN, NO (E57-12LE06-C)
- EATON ProxSwitch, 12mm, Unshielded, NPN, NO, 4pin (E57G-12UNN4-Q)
- EATON Proximity Sensor, Inductive, 30mm, NO (E57-30LE22-AA)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18A108D01-D1)
- EATON Proximity Sensor, Inductive, 18mm, NC (E57-18LE12-A1)
- EATON Proximity Sensor, Inductive, 30mm, NC (E57-30LE22-A1A)
- IFM Proximity Sensor, Capacitive, 8mm, PNP/NPN (KI5084)
- Eaton Sensors