Shop All Proximity Sensors
Eaton
Proximity Sensor, Inductive, 12mm, PNP, NC
Mfr # E57-12LE06-B1
Zoro # G0692736
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 6 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57-12LE06-B1
- Zoro # G0692736
- UPC # 782113949048
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 12 mm |
Length | 73 mm |
Width | 0.47 in |
Depth | 0.47 in |
Length (Straight Wireway) | 73 mm |
Product Height | 2.87 in |
Cord Length | 79.2 ft |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 6 to 48V DC, Semi-Shielded, Proximity Sensor Operating Frequency 800 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 6 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, NEMA Rating 12, 13, 4, 4X, 6, 6P, IP Rating 67, Case Material 303 Stainless Steel, Length 73 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 500mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 1, Hinged (A14N126)
- EATON Non-Illum Selector Swtch, 22mm, 2 Pos, Knob (M22M-WRK)
- IDEAL RG6 F tool-Less Cmprcon Gry/50, PK50 (85-168)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 2P 40A (C25BNB240A)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30A115C02-D1)
- EATON ProxSwitch, 12mm, Shielded, PNP, NO, 4pin (E57G-12SPN2-Q)
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12A105C02-D1)
- EATON ProxSwitch, 30mm, Unshielded, NPN, NC, 4pin (E57G-30UNC15-Q)
- EATON Proximity Sensor, Inductive, 30mm, NO (E57-30LE22-AA)
- EATON ProxSwitch-Short, 18mm, Shlded, PNP, NO, 2m (E57PS-18SPN5-C2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS612B1PAM12)
- Eaton Proximity Sensors