Shop All Proximity Sensors
Eaton
Proximity Sensor, Inductive, 12mm, NPN, NO
Mfr # E57-12LE06-C
Zoro # G1724177
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 6 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57-12LE06-C
- Zoro # G1724177
- UPC # 782113934563
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 12 mm |
Length | 73 mm |
Width | 0.47 in |
Depth | 0.47 in |
Length (Straight Wireway) | 73 mm |
Product Height | 2.87 in |
Cord Length | 79.2 ft |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 6 to 48V DC, Semi-Shielded, Proximity Sensor Operating Frequency 800 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 6 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 12, 13, 4, 4X, 6, 6P, IP Rating 67, Case Material 303 Stainless Steel, Length 73 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 500mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Recpt Dplx Tr Comm 3Wre 20A Iv (TRBR20V-BXSP)
- DISCO Mini Blade Fuses 7.5 Amp Brwn Type ATM PK5 (1735PK)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Yellow (XB5AA51)
- CAROL Comm Cable, Shielded, 22/3, 500 Ft. (C2526A.18.10)
- EATON Proximity Sensor, Inductive, 30mm, PNP, NO (E57-30LE22-BD)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C118C02-A1)
- EATON Proximity Sensor, Inductive, 12mm, NO (E57-12LE10-AA)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30C129C02-D1)
- EATON Proximity Sensor, Inductive, 12mm, NPN, NC (E57-12LE06-C1)
- EATON Inductive Proximity Sensor, 1A (E51SAL)
- TURCK 10-30V-Dc Proximity Sensor (BI4-M12-AP6X-0.2-RS4T)
- Eaton Proximity Sensors