Shop All Proximity Sensors
Eaton
Proximity Sensor, Inductive, 12mm, NO
Mfr # E59-M12C110A01-A1
Zoro # G0742201
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 20 to 132V AC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E59-M12C110A01-A1
- Zoro # G0742201
- UPC # 782116183173
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Length | 69 mm |
Proximity Sensor Diameter | 12 mm |
Width | 0.47 in |
Depth | 0.47 in |
Length (Straight Wireway) | 69 mm |
Product Height | 2.71 in |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 20 to 132V AC, Unshielded, Proximity Sensor Operating Frequency 30 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 10 mm, Proximity Sensor Electrical Connection 3 Pin Micro AC Connector, Output Mode NO, NEMA Rating 12, 13, 4, 4X, 6, 6P, IP Rating 67, 69K, Case Material 303 Stainless Steel, Length 69 mm, Operating Temp. Range -40 Degrees to 158 Degrees F, Max. Current Load 250mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Heavy-Duty Metal Power Strip, 6 Outlet, 6ft Cord, 14AWG, ETL (SE 1543)
- HALEX Connector Cable Clamp Nm 2Inch (05120)
- BRADY Single Pole Breaker Lockout, 120/277V AC, 1 Poles (148690)
- RACO Grounding Bushing, 3/4" L, 3/4" Conduit (1263DC)
- EATON ProxSwitch, 30mm, Shielded, PNP, NC, 2m (E57G-30SPC10-C2)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30C129A01-A1)
- EATON Proximity Sensor, Inductive, 12mm, NO (E57-12LE10-AA)
- EATON ProxSwitch, 30mm, Unshielded, PNP, NC, 4pin (E57G-30UPC15-Q)
- EATON Proximity Sensor, NPN, NO, 5mm Detect Dist. (E57P-18SNN5-C2)
- EATON ProxSwitch, 12mm, Unshielded, PNP, NC, 2m (E57G-12UPC4-C2)
- IFM Proximity Sensor, Inductive, 5mm, PNP/NPN (IG5717)
- Eaton Sensors