Shop All Proximity Sensors
Eaton
Proximity Sensor, Inductive, 12mm, NO
Mfr # E57SAL12A4EA
Zoro # G2622261
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 20 to 250V AC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57SAL12A4EA
- Zoro # G2622261
- UPC # 782113685427
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Length | 58 mm |
Proximity Sensor Diameter | 12 mm |
Width | 0.47 in |
Depth | 0.47 in |
Length (Straight Wireway) | 58 mm |
Product Height | 2.69 in |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 20 to 250V AC, Unshielded, Proximity Sensor Operating Frequency 20 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 4 mm, Proximity Sensor Electrical Connection 3 Pin Micro AC Connector, Output Mode NO, NEMA Rating 12, 13, 4, 4X, 6, 6P, IP Rating 67, Case Material Stainless Steel, Length 58 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 500mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Plastic Cover for Split-Bolt Conctr, 6str (SC2)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 75A (C25FNF375A)
- NOARK Contactor, 230VAC, 2No+2Nc (CU-11-HI-2A2B)
- LEVITON 1-Gang Standard End Nylon Blank Wall Plate, White (006-PSE14-00W)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30C129C02-A1)
- EATON Proximity Sensor, Inductive, 18mm, PNP, NC (E57-18LE20-B1)
- EATON ProxSwitch, 18mm, Unshielded, PNP, NC, 2m (E57G-18UPC8-C2)
- EATON ProxSwitch, 18mm, Unshielded, NPN, NO, 2m (E57G-18UNN8-C2)
- EATON Proximity Sensor, NPN, NC, 2m Cable, 2000 Hz (E57P-12SNC2-C2)
- EATON Proximity Sensor, PNP, 4 pin Micro, 1200 Hz (E57P-18UPN8-Q)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NC, QD (IFS260)
- Eaton Sensors