Shop All Proximity Sensors
Eaton
Proximity Sensor, Inductive, 12mm, NO
Mfr # E57SAL12A4
Zoro # G1157186
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 20 to 250V AC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57SAL12A4
- Zoro # G1157186
- UPC # 782113685243
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 12 mm |
Length | 51 mm |
Width | 0.47 in |
Depth | 0.47 in |
Length (Straight Wireway) | 51 mm |
Product Height | 2.45 in |
Cord Length | 79.2 ft |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 20 to 250V AC, Shielded, Proximity Sensor Operating Frequency 20 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 2 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 12, 13, 4, 4X, 6, 6P, IP Rating 67, Case Material Stainless Steel, Length 51 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 500mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Black, 7 ft. (9549)
- UNITED SCIENTIFIC Test Tube Brushes, Nylon Bristles, 1-1/2in. Brush Dia., 11in. (TTBRB4)
- RACO Electrical Box, 60 cu in, Gang Box, 3 Gang, Steel, Rectangular (952)
- EATON CUTLER-HAMMER Red Pushbutton Operator (10250T102)
- EATON ProxSwitch, 18mm, Shielded, NPN, NO, 2m (E57G-18SNN5-C2)
- EATON Proximity Sensor, Inductive, 30mm, NC (E57LBL30A2EA)
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12C110A01-A1)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30C129C02-A1)
- EATON Proximity Sensor, NPN, NO, 5mm Detect Dist. (E57P-18SNN5-C2)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C118A01-A1)
- OMRON Proximity Sensor 12-24v-dc (E2E-X3D1-M1GJ)
- Eaton Sensors