Shop All Proximity Sensors
Eaton
Proximity Sensor, Inductive, 12mm, NO
Mfr # E57-12LE10-A
Zoro # G0774654
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 20 to 132V AC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57-12LE10-A
- Zoro # G0774654
- UPC # 782113933504
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Length | 73 mm |
Proximity Sensor Diameter | 12 mm |
Width | 0.47 in |
Depth | 0.47 in |
Length (Straight Wireway) | 73 mm |
Cord Length | 79.2 ft |
Product Height | 2.87 in |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 20 to 132V AC, Unshielded, Proximity Sensor Operating Frequency 20 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 10 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 12, 13, 4, 4X, 6, 6P, IP Rating 67, Case Material 303 Stainless Steel, Length 73 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 250mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Polycarbonate Enclosure, 6.06 in H, 5 in W, 3.31 in D, NEMA 4X, Screw On (HW-S16012090WW)
- CONDOR USA Pipe Plug, 1/4 in NPT, MDR11/MDR3, PK10 (PP25)
- KINDORF Channel Nut, 1/2 In, Silver (H 122 1/2 EG)
- GERMSAFE24 GermSafe24 Antimicrobial Protective Film Elevator Button Coverings Protects for 180 Days- 80 Pack (MBAFB-1/80-180)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18A108D01-D1)
- EATON ProxSwitch, 18mm, Unshielded, PNP, NO, 4pin (E57G-18UPN8-Q)
- EATON ProxSwitch, 18mm, Unshielded, PNP, NO, 2m (E57P-18UPN12-C2)
- EATON Proximity Sensor, Inductive, 12mm, NPN, NO (E57-12LE10-C)
- EATON ProxSwitch-Short, 18mm, UnShlded, PNP, NC, 2m (E57PS-18UPC8-C2)
- EATON ProxSwitch, 30mm, Unshielded, PNP, NC, 4pin (E57G-30UPC15-Q)
- IFM Proximity Sensor, Capacitive, 12mm, NO/NC (KG0016)
- Eaton Sensors