Shop All Proximity Sensors
Eaton
Proximity Sensor, Inductive, 12mm, NO
Mfr # E57-12LE06-AA
Zoro # G1236146
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 20 to 132V AC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57-12LE06-AA
- Zoro # G1236146
- UPC # 782113933306
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 12 mm |
Length | 77 mm |
Width | 0.47 in |
Depth | 3.04 in |
Length (Straight Wireway) | 77 mm |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 20 to 132V AC, Semi-Shielded, Proximity Sensor Operating Frequency 20 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 6 mm, Proximity Sensor Electrical Connection 3 Pin Micro AC Connector, Output Mode NO, NEMA Rating 12, 13, 4, 4X, 6, 6P, IP Rating 67, Case Material 303 Stainless Steel, Length 77 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 250mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD USB Plugmold, White, 5 Outlets, 2 USB, 3 ft. (WH20GB306TRUSB)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Rlay, 10A, (3)SPST, SPDT (RIBL4C)
- POWER FIRST Outlet Strip, 6 ft., 8 Outlets, Aluminum (52NY32)
- GROTE Weather Pack Terminals, 16-14Gauge, PK10 (84-2048)
- EATON Proximity Sensor, NPN, 15mm Detect Dist. (E57P-30UNC15-Q)
- EATON Proximity Sensor, Inductive, 12mm, NPN, NC (E57-12LE06-C1)
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12C110C02-A1)
- EATON Proximity Sensor, NPN, 2m Cable, 600 Hz (E57P-30UNN15-C2)
- EATON Proximity Sensor, Inductive, 30mm, PNP, NC (E57-30LE22-B1)
- EATON ProxSwitch, 18mm, Unshielded, NPN, NC, 2m (E57P-18UNC12-C2)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30C129C02-A1)
- Eaton Sensors