Shop All Proximity Sensors
Eaton
Proximity Sensor, Inductive, 12mm, NC
Mfr # E57SBL12A4SA
Zoro # G1957182
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 40 to 250V AC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57SBL12A4SA
- Zoro # G1957182
- UPC # 782113685731
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 12 mm |
Length | 58 mm |
Width | 0.47 in |
Depth | 0.47 in |
Length (Straight Wireway) | 58 mm |
Product Height | 2.69 in |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 40 to 250V AC, Shielded, Proximity Sensor Operating Frequency 20 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 2 mm, Proximity Sensor Electrical Connection 3 Pin Micro AC Connector, Output Mode NC, NEMA Rating 12, 13, 4, 4X, 6, 6P, IP Rating 67, Case Material Stainless Steel, Length 58 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 500mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 9 ft. 16/3 3-Outlet Extension Cord SJT (1FD72)
- INTERMATIC Timer, Spring Wound, 12 Hr, Hold Feature (FD12HHW)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation (20488301)
- TECHFLEX Sleeving, 1.000 In., 100 ft., Black (FGN1.00BK100)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18A108D01-D1)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30C129C02-A1)
- EATON ProxSwitch, 30mm, Shielded, PNP, NC, 2m (E57G-30SPC10-C2)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30C129C02-D1)
- EATON Proximity Sensor, Inductive, 30mm (E59-A30A112D01-CV)
- EATON ProxSwitch, 18mm, Shielded, PNP, NO, 4pin (E57P-18SPN8-Q)
- SERCO Proximity Switches, Proximity Switch, Dc (625-036)
- Eaton Proximity Sensors